text.skipToContent text.skipToNavigation

Stahlwille Phillips Recess Screwdriver PH1 25mm Blade Length Multi-Component Grip 84mm


Article number
Screwing system Phillips
Total length (mm) 84
Brand Stahlwille
Weight per piece (g) 27
Commodity code
Type Phillips Recess Screwdriver
Packed per 1

Specifications

Screwing system Phillips
Total length (mm) 84
Brand Stahlwille
Weight per piece (g) 27
Commodity code
Type Phillips Recess Screwdriver

Article numbers

Article number G0809.000.001
EAN 4018754030514
UBB 203124053331
UNSPSC 27111701
Manufacturer article nr  47341001

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.