text.skipToContent text.skipToNavigation

Parallel pin (dowel pin) with internal thread, hardened, ground DIN 7979 D Steel 60±2HRC Plain 4X16MM

  1. ART NR 39090.040.016
  2. EAN 8717077080058
  3. UBB 500645330571
  4. UNSPSC 31163203

Price per 
-


Package: 100
Full Box only
Diameter (mm) 4
L1 16
Info
  • The tolerance class of outer diameter d is m6.
  • The nominal length (L tolerance class js15) includes the rounded ends.
  • Shank with slight flat or small groove at the manufacturers discretion.
Length (L) (mm) 16
Material Steel
Material technical 60±2HRC
Surface treatment Plain
ISO 8735 A
NF E27-475
DIN 7979 D
  1. Select other sizes

Specifications

c1 0.4
c2 1.3
d1 M2
r ≈ 4
t1 6
  1. Download CAD model