text.skipToContent text.skipToNavigation

Parallel pin (dowel pin) unhardened ground ASME ASME B18.8.2 Stainless steel AISI 316 1/16X3/8

Article number
Length
A (nom.) 0.0625
Material Stainless steel
Material technical AISI 316

Specifications

Length 3/8 Inch
A (nom.) 0.0625
Material Stainless steel
Material technical AISI 316

Dimensions

A (max.) 0.06
A (min.) 0.0595
C (max.) 0.025

Standards

ASME B18.8.2

Article numbers

Article number U55580.006.0037
EAN 8712423084971
UBB 500626338007
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.