text.skipToContent text.skipToNavigation

Parallel pin (dowel pin) unhardened ground ASME ASME B18.8.2 Stainless steel AISI 304 1/16X3/8

  1. ART NR U51580.006.0037
  2. EAN 8712423083899
  3. UBB 500626327299
  4. UNSPSC 31162400

Price per 
-


Package: 100
Full Box only
Length (L) (Inch - ft) 3/8
A (nom.) 1/16
Material Stainless steel
Material technical AISI 304
ASME B18.8.2
  1. Select other sizes

Specifications

A (max.) 0.0600
A (min.) 0.0595
C (max.) 0.025