text.skipToContent text.skipToNavigation

Parallel pin (dowel pin) unhardened ground ASME ASME B18.8.2 Carbon steel SAE 1211 1/16X3/8

Article number
Length
A (nom.) 0.0625
Material Carbon steel
Material technical SAE 1211

Specifications

Length 3/8 Inch
A (nom.) 0.0625
Material Carbon steel
Material technical SAE 1211

Dimensions

A (max.) 0.06
A (min.) 0.0595
C (max.) 0.025

Standards

ASME B18.8.2

Article numbers

Article number U39070.006.0037
EAN 8712423082618
UBB 500626241896
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.