text.skipToContent text.skipToNavigation

Parallel pin (dowel pin) hardened, ground ASME ASME B18.8.2 Steel HRC 50 min. 3/32X3/8

Article number
Length
A (nom.) 0.09375
Material Steel
Material technical HRC 50 min.

Specifications

Length 3/8 Inch
A (nom.) 0.09375
Material Steel
Material technical HRC 50 min.

Dimensions

A (max.) 0.0941
B (max.) 0.089
A (min.) 0.0939
C (max.) 0.031
R (min.) 0.012

Standards

ASME B18.8.2

Article numbers

Article number U39080.009.0037
EAN 8712423085794
UBB 500626259138
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.