text.skipToContent text.skipToNavigation

Parallel pin (dowel pin) hardened, ground, oversized ASME ASME B18.8.2 Steel HRC 50 min. 1/8X1.1/4

Article number
Length
A (nom.) 0.125
Material Steel
Material technical HRC 50 min.

Specifications

Length 1.1/4 Inch
A (nom.) 0.125
Material Steel
Material technical HRC 50 min.

Dimensions

A (max.) 0.1261
B (max.) 0.12
A (min.) 0.1259
C (max.) 0.041
R (min.) 0.016

Standards

ASME B18.8.2

Article numbers

Article number U39078.012.0125
EAN 8712423085367
UBB 500626254832
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.