text.skipToContent text.skipToNavigation

Parallel pin (dowel pin) m6 DIN 7 Free-cutting steel 1X3MM


Article number
Diameter
Length
d1 (m6) 1
Material Free-cutting steel
Info
  • Parallel pins are designed for the fastening of two or more individual elements. A friction type connection can be achieved by the selection of suitable fits. If such connection is meant to be disconnected repeatedly, then it becomes preferable to use taper pins in accordance with DIN 1.
  • d x L: The nominal length (L) does not include the rounded ends.
Packed per 200
Full Box only

Specifications

Diameter 1 mm
Length 3 mm
d1 (m6) 1
Material Free-cutting steel
Info
  • Parallel pins are designed for the fastening of two or more individual elements. A friction type connection can be achieved by the selection of suitable fits. If such connection is meant to be disconnected repeatedly, then it becomes preferable to use taper pins in accordance with DIN 1.
  • d x L: The nominal length (L) does not include the rounded ends.

Dimensions

c (max.) 0.15
D (mm) 1
L (mm) 3
r ≈ 1

Standards

ISO ≈2338
BS ≈1804-2
DIN 7

Article numbers

Article number 39070.010.003
EAN 8717077079106
UBB 500645321091
UNSPSC 31163203

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.