text.skipToContent text.skipToNavigation

Parallel key high type DIN 6885 A Steel C45+C Plain 8X7X50MM

  1. ART NR 39250.087.050
  2. EAN 8715492813404
  3. UBB 950359081854
  4. UNSPSC 31163207

Price per 
-


Package: 25
Full Box only
b 8
h 7
Length (L) (mm) 50
Info
  • Tolerance classes for dimensions b and h according to DIN 6880.
Material Steel
Material technical C45+C
Surface treatment Plain
ISO R 773
DIN 6885 A
BS 4235-1
  1. Select other sizes

Specifications

For shaft ø > 22
For shaft ø ≤ 30
h 7
  1. Download CAD model