text.skipToContent text.skipToNavigation

Parallel key high type DIN 6885 A Steel C45+C Plain 6X6X60MM

  1. ART NR 39250.066.060
  2. EAN 8715492813152
  3. UBB 950359209661
  4. UNSPSC 31163207

Price per 
-


Package: 50
Full Box only
b 6
h 6
Length (L) (mm) 60
Info
  • Tolerance classes for dimensions b and h according to DIN 6880.
Material Steel
Material technical C45+C
Surface treatment Plain
BS 4235-1
DIN 6885 A
ISO R 773
  1. Select other sizes

Specifications

For shaft ø > 17
For shaft ø ≤ 22
h 6
  1. Download CAD model