text.skipToContent text.skipToNavigation

Parallel key high type DIN 6885 A Steel C45+C Plain 6X6X45MM

  1. ART NR 39250.066.045
  2. EAN 8715492813114
  3. UBB 950359209331
  4. UNSPSC 31163207

Price per 
-


Package: 50
Full Box only
b 6
h 6
Length (L) (mm) 45
Info
  • Tolerance classes for dimensions b and h according to DIN 6880.
Material Steel
Material technical C45+C
Surface treatment Plain
BS 4235-1
ISO R 773
DIN 6885 A
  1. Select other sizes

Specifications

For shaft ø > 17
For shaft ø ≤ 22
h 6
  1. Download CAD model