text.skipToContent text.skipToNavigation

Parallel key high type DIN 6885 A Steel C45+C Plain 5X5X28MM

  1. ART NR 39250.055.028
  2. EAN 8715492812803
  3. UBB 950359207509
  4. UNSPSC 31163207

Price per 
-


Package: 50
Full Box only
b 5
h 5
Length (L) (mm) 28
Info
  • Tolerance classes for dimensions b and h according to DIN 6880.
Material Steel
Material technical C45+C
Surface treatment Plain
DIN 6885 A
BS 4235-1
ISO R 773
  1. Select other sizes

Specifications

For shaft ø > 12
For shaft ø ≤ 17
h 5
  1. Download CAD model