text.skipToContent text.skipToNavigation

Parallel key high type DIN 6885 A Steel C45+C Plain 4X4X45MM

  1. ART NR 39250.044.045
  2. EAN 8715492812674
  3. UBB 950359206691
  4. UNSPSC 31163207

Price per 
-


Package: 50
Full Box only
b 4
h 4
Length (L) (mm) 45
Info
  • Tolerance classes for dimensions b and h according to DIN 6880.
Material Steel
Material technical C45+C
Surface treatment Plain
BS 4235-1
ISO R 773
DIN 6885 A
  1. Select other sizes

Specifications

For shaft ø > 10
For shaft ø ≤ 12
h 4
  1. Download CAD model