text.skipToContent text.skipToNavigation

Parallel key high type DIN 6885 A Steel C45+C Plain 3X3X35MM

  1. ART NR 39250.033.035
  2. EAN 8715492812476
  3. UBB 950359205297
  4. UNSPSC 31163207

Price per 
-


Package: 50
Full Box only
b 3
h 3
Length (L) (mm) 35
Info
  • Tolerance classes for dimensions b and h according to DIN 6880.
Material Steel
Material technical C45+C
Surface treatment Plain
DIN 6885 A
ISO R 773
BS 4235-1
  1. Select other sizes

Specifications

For shaft ø > 8
For shaft ø ≤ 10
h 3
  1. Download CAD model