text.skipToContent text.skipToNavigation

Parallel key high type DIN 6885 A Steel C45+C Plain 3X3X16MM

  1. ART NR 39250.033.016
  2. EAN 8715492812391
  3. UBB 950359204464
  4. UNSPSC 31163207

Price per 
-


Package: 50
Full Box only
b 3
h 3
Length (L) (mm) 16
Info
  • Tolerance classes for dimensions b and h according to DIN 6880.
Material Steel
Material technical C45+C
Surface treatment Plain
BS 4235-1
ISO R 773
DIN 6885 A
  1. Select other sizes

Specifications

For shaft ø > 8
For shaft ø ≤ 10
h 3
  1. Download CAD model