text.skipToContent text.skipToNavigation

Parallel key high type DIN 6885 A Steel C45+C Plain 22X14X90MM

  1. ART NR 39250.234.090
  2. EAN 8715492815200
  3. UBB 950359878416
  4. UNSPSC 31163207

Price per 
-


Package: 10
Full Box only
b 22
h 14
Length (L) (mm) 90
Info
  • Tolerance classes for dimensions b and h according to DIN 6880.
Material Steel
Material technical C45+C
Surface treatment Plain
DIN 6885 A
BS 4235-1
ISO R 773
  1. Select other sizes

Specifications

For shaft ø > 75
For shaft ø ≤ 85
h 14
  1. Download CAD model