text.skipToContent text.skipToNavigation

Parallel key high type DIN 6885 A Steel C45+C Plain 20X12X60MM

  1. ART NR 39250.212.060
  2. EAN 8715492814982
  3. UBB 950359545445
  4. UNSPSC 31163207

Price per 
-


Package: 10
Full Box only
b 20
h 12
Length (L) (mm) 60
Info
  • Tolerance classes for dimensions b and h according to DIN 6880.
Material Steel
Material technical C45+C
Surface treatment Plain
DIN 6885 A
ISO R 773
BS 4235-1
  1. Select other sizes

Specifications

For shaft ø > 65
For shaft ø ≤ 75
h 12
  1. Download CAD model