text.skipToContent text.skipToNavigation

Parallel key high type DIN 6885 A Steel C45+C Plain 18X11X40MM

  1. ART NR 39250.191.040
  2. EAN 8715492814746
  3. UBB 950359649809
  4. UNSPSC 31163207

Price per 
-


Package: 10
Full Box only
b 18
h 11
Length (L) (mm) 40
Info
  • Tolerance classes for dimensions b and h according to DIN 6880.
Material Steel
Material technical C45+C
Surface treatment Plain
ISO R 773
BS 4235-1
DIN 6885 A
  1. Select other sizes

Specifications

For shaft ø > 58
For shaft ø ≤ 65
h 11
  1. Download CAD model