text.skipToContent text.skipToNavigation

Parallel key high type DIN 6885 A Steel C45+C Plain 16X10X40MM

  1. ART NR 39250.170.040
  2. EAN 8715492814548
  3. UBB 950359086077
  4. UNSPSC 31163207

Price per 
-


Package: 10
Full Box only
b 16
h 10
Length (L) (mm) 40
Info
  • Tolerance classes for dimensions b and h according to DIN 6880.
Material Steel
Material technical C45+C
Surface treatment Plain
BS 4235-1
ISO R 773
DIN 6885 A
  1. Select other sizes

Specifications

For shaft ø > 50
For shaft ø ≤ 58
h 10
  1. Download CAD model