text.skipToContent text.skipToNavigation

Parallel key high type DIN 6885 A Steel C45+C Plain 14X9X180MM

  1. ART NR 39250.149.180
  2. EAN 8715492814487
  3. UBB 950359876766
  4. UNSPSC 31163207

Price per 
-


Package: 10
Full Box only
b 14
h 9
Length (L) (mm) 180
Info
  • Tolerance classes for dimensions b and h according to DIN 6880.
Material Steel
Material technical C45+C
Surface treatment Plain
BS 4235-1
DIN 6885 A
ISO R 773
  1. Select other sizes

Specifications

For shaft ø > 44
For shaft ø ≤ 50
h 9
  1. Download CAD model