text.skipToContent text.skipToNavigation

Parallel key high type DIN 6885 A Steel C45+C Plain 12X8X85MM

  1. ART NR 39250.128.085
  2. EAN 8715492814135
  3. UBB 950359214109
  4. UNSPSC 31163207

Price per 
-


Package: 10
Full Box only
b 12
h 8
Length (L) (mm) 85
Info
  • Tolerance classes for dimensions b and h according to DIN 6880.
Material Steel
Material technical C45+C
Surface treatment Plain
BS 4235-1
DIN 6885 A
ISO R 773
  1. Select other sizes

Specifications

For shaft ø > 38
For shaft ø ≤ 44
h 8
  1. Download CAD model