text.skipToContent text.skipToNavigation

Parallel key high type DIN 6885 A Steel C45+C Plain 10X8X70MM

  1. ART NR 39250.108.070
  2. EAN 8715492813800
  3. UBB 950359083348
  4. UNSPSC 31163207

Price per 
-


Package: 25
Full Box only
b 10
h 8
Length (L) (mm) 70
Info
  • Tolerance classes for dimensions b and h according to DIN 6880.
Material Steel
Material technical C45+C
Surface treatment Plain
BS 4235-1
DIN 6885 A
ISO R 773
  1. Select other sizes

Specifications

For shaft ø > 30
For shaft ø ≤ 38
h 8
  1. Download CAD model