text.skipToContent text.skipToNavigation

Pan head TX screw for plastic 45° Steel Zinc plated 3X12MM

  1. ART NR 67588.030.012
  2. EAN 8712423031548
  3. UBB 500656871265
  4. UNSPSC 31161512

Price per 
-


Package: 1,000
Full Box only
Diameter (mm) 3
Length (L) (mm) 12
Driving features Hexalobular
Head shape Pan head
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Forming thread for plastics
  1. Select other sizes

Specifications

C (max.) 3.05
dk (max.) 5
k (max.) 1.95
Socket T8
D (max.) 3