text.skipToContent text.skipToNavigation

Pan head TX screw for plastic 45° Steel Zinc plated 3,5X6MM

  1. ART NR 67588.035.006
  2. EAN 8712423031579
  3. UBB 500656798344
  4. UNSPSC 31161512

Price per 
-


Package: 1,000
Full Box only
Diameter (mm) 3.5
Length (L) (mm) 6
Driving features Hexalobular
Head shape Pan head
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Forming thread for plastics
  1. Select other sizes

Specifications

C (max.) 3.55
dk (max.) 6
k (max.) 2.30
Socket T10
D (max.) 3,47