text.skipToContent text.skipToNavigation

Pan head TX screw for plastic 45° Steel Zinc plated 2,5X8MM

  1. ART NR 67588.025.008
  2. EAN 8712423031500
  3. UBB 500656870846
  4. UNSPSC 31161512

Price per 
-


Package: 1,000
Full Box only
Diameter (mm) 2.5
Length (L) (mm) 8
Driving features Hexalobular
Head shape Pan head
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Forming thread for plastics
  1. Select other sizes

Specifications

C (max.) 2.55
dk (max.) 4
k (max.) 1.60
Socket T6
D (max.) 2.5