text.skipToContent text.skipToNavigation

Pan head TX screw for plastic 30° Steel Zinc plated black passivated 2,5X12MM

Article number
Diameter
Length
Driving features Hexalobular
Head shape Pan head
Material Steel
Thread direction Right
Surface treatment Zinc plated black passivated

Specifications

Diameter 2.5 mm
Length 12 mm
Driving features Hexalobular
Head shape Pan head
Material Steel
Thread direction Right
Surface treatment Zinc plated black passivated
Thread Forming thread for plastics

Dimensions

D (mm) 2.5
dk (max.) 4.2
k (max.) 1.6
L (mm) 12
No. Torx® 7
Socket 7

Article numbers

Article number 67573.025.012
EAN 8712423037250
UBB 500656835138
UNSPSC 31161512

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.