text.skipToContent text.skipToNavigation

Pan head TX screw for plastic 30° Steel Zinc plated 2,5X8MM

  1. ART NR 67572.025.008
  2. EAN 8712423036727
  3. UBB 500656830345
  4. UNSPSC 31161512

Price per 
-


Package: 1,000
Full Box only
Diameter (mm) 2.5
Length (L) (mm) 8
Driving features Hexalobular
Head shape Pan head
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Forming thread for plastics
  1. Select other sizes

Specifications

d1 (max.) 4.2
dk (max.) 4.2
k (max.) 1.6
No. Torx® T7
Socket T7