text.skipToContent text.skipToNavigation

Pan head TX screw for plastic 30° Steel Zinc plated 2,2X5MM

  1. ART NR 67572.022.005
  2. EAN 8712423036666
  3. UBB 500656829941
  4. UNSPSC 31161512

Price per 
-


Package: 1,000
Full Box only
Diameter (mm) 2.2
Length (L) (mm) 5
Driving features Hexalobular
Head shape Pan head
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Forming thread for plastics
  1. Select other sizes

Specifications

d1 (max.) 4
dk (max.) 4
k (max.) 1.5
No. Torx® T6
Socket T6