text.skipToContent text.skipToNavigation

Pan head screw for thermo plastics Stainless steel A2 3,5X8MM

Article number
Diameter (mm)
Length (L) (mm)
Material Stainless steel
Head shape Raised cheese head
Driving features Phillips
Thread Forming thread for plastics
Material technical A2

Specifications

Diameter (mm) 3.5
Length (L) (mm) 8
Material Stainless steel
Head shape Raised cheese head
Driving features Phillips
Thread Forming thread for plastics
Material technical A2

Dimensions

dk 6.5
k 2.55
No. cross recess 2

Article numbers

Article number 51798.035.008
EAN 8715494556064
UBB 500634599400
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.