text.skipToContent text.skipToNavigation

Pan head PZ screw for plastic 60° Steel Zinc plated NO.2-28X3/16

Article number
Diameter
Length
Driving features Pozidriv
Head shape Pan head
Material Steel
Thread direction Right
Surface treatment Zinc plated

Specifications

Diameter NO.2
Length 3/16 Inch
Driving features Pozidriv
Head shape Pan head
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Forming thread for plastics

Dimensions

C (max.) 0.092
dk (max.) 0.167
k (max.) 0.062
No. cross recess 1
TPI 28
D (max.) 0.089

Article numbers

Article number 67593.021.004
EAN 8712423032392
UBB 500656780599
UNSPSC 31161512

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.