text.skipToContent text.skipToNavigation

Pan head PZ screw for plastic 45° Steel Zinc plated 1,8X4MM

Article number
Diameter
Length
Driving features Pozidriv
Head shape Pan head
Material Steel
Thread direction Right
Surface treatment Zinc plated

Specifications

Diameter 1.8 mm
Length 4 mm
Driving features Pozidriv
Head shape Pan head
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Forming thread for plastics

Dimensions

C (max.) 1.85
D (mm) 1.8
dk (max.) 3.6
k (max.) 1.5
L (mm) 4
No. cross recess 0
D (max.) 1.75

Article numbers

Article number 67587.018.004
EAN 8712423031050
UBB 500656866984
UNSPSC 31161512

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.