text.skipToContent text.skipToNavigation

Pan head PZ screw for plastic 45° Stainless steel A2 3X8MM

Article number
Diameter
Length
Driving features Pozidriv
Head shape Pan head
Material Stainless steel
Material technical A2
Thread direction Right

Specifications

Diameter 3 mm
Length 8 mm
Driving features Pozidriv
Head shape Pan head
Material Stainless steel
Material technical A2
Thread direction Right
Thread Forming thread for plastics

Dimensions

C (max.) 3.05
D (mm) 3
dk (max.) 5
k (max.) 1.95
L (mm) 8
No. cross recess 1
D (max.) 3

Article numbers

Article number 51813.030.008
EAN 8712423023857
UBB 500656812939
UNSPSC 31161512

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.