text.skipToContent text.skipToNavigation

Pan head PZ screw for plastic 30° Steel Zinc plated 2,2X10MM

Article number
Diameter
Length
Driving features Pozidriv
Head shape Pan head
Material Steel
Thread direction Right
Surface treatment Zinc plated

Specifications

Diameter 2.2 mm
Length 10 mm
Driving features Pozidriv
Head shape Pan head
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Forming thread for plastics

Dimensions

D (mm) 2.2
dk (max.) 3.9
k (max.) 1.5
L (mm) 10
No. cross recess 1

Article numbers

Article number 67570.022.010
EAN 8712423025509
UBB 500656819546
UNSPSC 31161512

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.