text.skipToContent text.skipToNavigation

Pan head PZ screw for plastic 30° Stainless steel A2 3X12MM

Article number
Diameter
Length
Driving features Pozidriv
Head shape Pan head
Material Stainless steel
Material technical A2
Thread direction Right

Specifications

Diameter 3 mm
Length 12 mm
Driving features Pozidriv
Head shape Pan head
Material Stainless steel
Material technical A2
Thread direction Right
Thread Forming thread for plastics

Dimensions

D (mm) 3
dk (max.) 5.3
k (max.) 2
L (mm) 12
No. cross recess 1

Article numbers

Article number 51802.030.012
EAN 8712423022751
UBB 500656803037
UNSPSC 31161512

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.