text.skipToContent
text.skipToNavigation
+31 13 5941299
Over 40 shops
Biggest offer in Europe
Specialist for more than 70 years
Login
Register
Europe
Belgium
Czech Republic
France
Hungary
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Germany
Italy
Other
Other
Other
中国
Select Language :
Dutch
French
English
Select Language :
Czech
English
Select Language :
French
English
Select Language :
Hungarian
English
Select Language :
Dutch
English
Select Language :
English
French
German
Spanish
Italian
Select Language :
Polish
English
Select Language :
Brazilian Portuguese
English
Select Language :
Romanian
English
Select Language :
Slovak
English
Select Language :
Spanish
English
Select Language :
English
Select Language :
Simplified Chinese
Select Language :
German
English
Select Language :
Italian
English
English / English
Europe
Belgium
Czech Republic
France
Hungary
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Germany
Italy
Other
Other
Other
中国
Select Language :
Dutch
French
English
Select Language :
Czech
English
Select Language :
French
English
Select Language :
Hungarian
English
Select Language :
Dutch
English
Select Language :
English
French
German
Spanish
Italian
Select Language :
Polish
English
Select Language :
Brazilian Portuguese
English
Select Language :
Romanian
English
Select Language :
Slovak
English
Select Language :
Spanish
English
Select Language :
English
Select Language :
Simplified Chinese
Select Language :
German
English
Select Language :
Italian
English
English / English
Login
Register
Hide me
Products
Menu
Fastening
Bolts
Sockets & Set screws
Nuts
Screws
Threaded rods & studbolts
Washers & rings
Anchoring products
Pins & keys
Riveting
Thread repair & inserts
Hook & eye products
Engineering parts & machine parts
Fastener assortments kits & storage systems
Hardware & systems
Systems, furniture & security fasteners
Spacers & standoffs
Machine parts
Outlet
Tools & MRO
Hand tools
Machining tools
Safety products
Power tools
Grinding & sanding
Automotive & fleet
Adhesives, sealants & tapes
Material handling & storage
Air pressure tools
Electrical supplies
Janitorial & washroom
Technical chemicals
Hydraulics, pneumatics & plumbing
Welding, soldering & gas app.
Special offers
0
0 item
Continue Shopping
Checkout
Your shopping cart is empty
Lock nuts
All categories
Adhesives, sealants & tapes
Air pressure tools
Automotive & fleet
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Special offers
Technical chemicals
Welding, soldering & gas app.
Quick Search
X
Search
Reset
home
...
Lock nuts
12529
12529.220.001
PAL Self-locking counter nut DIN 7967 Spring steel Plain M22
ART NR
12529.220.001
EAN
8717077246850
UBB
500649004966
UNSPSC
31161727
Price per 
-
Excl. VAT
Package: 200
Full Box only
-
+
Add
Print
Download PDF
Previous
Next
Specifications
Diameter (d-D)
M22
Driving features
Hexagon
Material
Spring steel
Thread direction
Right
Surface treatment
Plain
Thread
Metric thread
Info
Warning: electroplating of these products may cause hydrogen embrittlement.
Standards
NF
E27-460
DIN
7967
Select other sizes
Specifications
m
6
P
2.50
s
32
Download E-doc
Download CAD model