text.skipToContent text.skipToNavigation

PAL Self-locking counter nut DIN 7967 Spring steel Hot dip galvanized M8


Article number
Diameter
Driving features Hexagon
Material Spring steel
Thread direction Right
Surface treatment Hot dip galvanized
Thread Metric thread
Packed per 100
Full Box only

Specifications

Diameter M8
Driving features Hexagon
Material Spring steel
Thread direction Right
Surface treatment Hot dip galvanized
Thread Metric thread

Dimensions

d-D M8
m 3.5
P 1.25
s 13

Standards

DIN 7967
NF E27-460

Article numbers

Article number 12531.080.001
EAN 8717077067691
UBB 500645170688
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.