text.skipToContent text.skipToNavigation

O-ring wire Rubber NBR 70º Shore A 5,34


Article number
Diameter
Color Black
Material Rubber
Material technical NBR 70º Shore A
Packed per 1

Specifications

Diameter 5.34 mm
Color Black
Material Rubber
Material technical NBR 70º Shore A

Dimensions

d1 5.34
D (mm) 5.34

Article numbers

Article number 38840.005.341
EAN 8715493226715
UBB 950357231709
UNSPSC 31401503

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.