text.skipToContent text.skipToNavigation

O-ring wire Rubber NBR 70º Shore A 1,78


Article number
Diameter
Color Black
Material Rubber
Material technical NBR 70º Shore A
Packed per 1

Specifications

Diameter 1.78 mm
Color Black
Material Rubber
Material technical NBR 70º Shore A

Dimensions

d1 1.78
D (mm) 1.78

Article numbers

Article number 38840.001.781
EAN 8715493226630
UBB 950357230891
UNSPSC 31401503

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.