text.skipToContent text.skipToNavigation

O-ring (Viton), d2=2,62mm Rubber FPM 80º Shore d2=2,62mm 17,12MM

Article number
Diameter
Color Black
Material Rubber
Material technical FPM 80º Shore
Info d2=2,62mm

Specifications

Diameter 17.12 mm
Color Black
Material Rubber
Material technical FPM 80º Shore
Info d2=2,62mm

Dimensions

d1 17.12
D (mm) 17.12
Thickness 2.62

Article numbers

Article number 38877.017.121
EAN 8715492789129
UBB 950357429238
UNSPSC 27111900

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.