text.skipToContent text.skipToNavigation

O-ring (Viton), d2=1,78mm Rubber FPM 80º Shore d2=1,78mm 6,07-AS 010

Article number
Diameter
Color Black
Material Rubber
Material technical FPM 80º Shore
Info d2=1,78mm

Specifications

Diameter 6.07 mm
Color Black
Material Rubber
Material technical FPM 80º Shore
Info d2=1,78mm

Dimensions

d1 6.07
D (mm) 6.07
Thickness 1.78

Article numbers

Article number 38871.006.071
EAN 8715492788672
UBB 950357424932
UNSPSC 27111900

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.