text.skipToContent text.skipToNavigation

O-ring (Viton), d2=5,0mm Rubber FPM 80º Shore d2=5,0mm 45,0MM

  1. ART NR 38887.045.001
  2. EAN 8715492789396
  3. UBB 950357432026
  4. UNSPSC 27111900

Price per 
-


Package: 10
Full Box only
d1 45
Diameter (mm) 45
Color Black
Extra info d2=5,0mm
Material Rubber
Material technical FPM 80º Shore
Thickness 5.0 mm
  1. Select other sizes

Specifications