text.skipToContent text.skipToNavigation

O-ring (Viton), d2=4,0mm Rubber FPM 80º Shore d2=4,0mm 38,0MM

  1. ART NR 38885.038.001
  2. EAN 8715492789358
  3. UBB 950357431606
  4. UNSPSC 27111900

Price per 
-


Package: 10
Full Box only
d1 38
Diameter (mm) 38
Color Black
Extra info d2=4,0mm
Material Rubber
Material technical FPM 80º Shore
Thickness 4
  1. Select other sizes

Specifications