text.skipToContent text.skipToNavigation

O-ring (Viton), d2=3,53mm Rubber FPM 80º Shore d2=3,53mm 21,82-AS 212

  1. ART NR 38883.021.821
  2. EAN 8715492789198
  3. UBB 950357429980
  4. UNSPSC 27111900

Price per 
-


Package: 10
Full Box only
d1 21.82
Diameter (mm) 21.82
Color Black
Extra info d2=3,53mm
Material Rubber
Material technical FPM 80º Shore
Thickness 3.53
  1. Select other sizes

Specifications