text.skipToContent text.skipToNavigation

O-ring (Viton), d2=2,4mm Rubber FPM 80º Shore d2=2,4mm 5,3MM

  1. ART NR 38875.005.301
  2. EAN 8715492788962
  3. UBB 950357427661
  4. UNSPSC 27111900

Price per 
-


Package: 50
Full Box only
d1 5.3
Diameter (mm) 5.3
Color Black
Extra info d2=2,4mm
Material Rubber
Material technical FPM 80º Shore
Thickness 2.40
  1. Select other sizes

Specifications