text.skipToContent text.skipToNavigation

O-ring (Viton), d2=2,0mm Rubber FPM 80º Shore d2=2,0mm 18,0MM

  1. ART NR 38874.018.001
  2. EAN 8715492788924
  3. UBB 950357427257
  4. UNSPSC 27111900

Price per 
-


Package: 25
Full Box only
d1 18
Diameter (mm) 18
Color Black
Extra info d2=2,0mm
Material Rubber
Material technical FPM 80º Shore
Thickness 2
  1. Select other sizes

Specifications