text.skipToContent text.skipToNavigation

O-ring (Viton), d2=1,6mm Rubber FPM 80º Shore d2=1,6mm 5,1MM

  1. ART NR 38869.005.101
  2. EAN 8715492788368
  3. UBB 950357423785
  4. UNSPSC 27111900

Price per 
-


Package: 50
Full Box only
d1 5.1
Diameter (mm) 5.1
Color Black
Extra info d2=1,6mm
Material Rubber
Material technical FPM 80º Shore
Thickness 1.60
  1. Select other sizes

Specifications