text.skipToContent text.skipToNavigation

O-ring, d2=3,0mm Rubber NBR 70º Shore A d2=3,0mm 10,0MM


Article number
Diameter
Color Black
Material Rubber
Material technical NBR 70º Shore A
Info d2=3,0mm
Packed per 50
Full Box only

Specifications

Diameter 10 mm
Color Black
Material Rubber
Material technical NBR 70º Shore A
Info d2=3,0mm

Dimensions

d1 10
D (mm) 10
Thickness 3

Article numbers

Article number 38810.010.001
EAN 8715492785718
UBB 950357196993
UNSPSC 27111900

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.