text.skipToContent text.skipToNavigation

O-ring, d2=2,5mm Rubber NBR 70º Shore A d2=2,5mm 36,0MM


Article number
Diameter
Color Black
Material Rubber
Material technical NBR 70º Shore A
Info d2=2,5mm
Packed per 10
Full Box only

Specifications

Diameter 36 mm
Color Black
Material Rubber
Material technical NBR 70º Shore A
Info d2=2,5mm

Dimensions

d1 36
D (mm) 36
Thickness 2.5

Article numbers

Article number 38807.036.001
EAN 8715492784988
UBB 950357190798
UNSPSC 27111900

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.