text.skipToContent text.skipToNavigation

O-ring, d2=5,0mm Rubber NBR 70º Shore A d2=5,0mm 55,0MM

  1. ART NR 38816.055.001
  2. EAN 8715492787880
  3. UBB 950357216387
  4. UNSPSC 27111900

Price per 
-


Package: 5
Full Box only
d1 55
Diameter (mm) 55
Color Black
Extra info d2=5,0mm
Material Rubber
Material technical NBR 70º Shore A
Thickness 5
  1. Select other sizes

Specifications