text.skipToContent text.skipToNavigation

O-ring, d2=5,0mm Rubber NBR 70º Shore A d2=5,0mm 23,0MM

  1. ART NR 38816.023.001
  2. EAN 8715492787781
  3. UBB 950357215884
  4. UNSPSC 27111900

Price per 
-


Package: 10
Full Box only
d1 23
Diameter (mm) 23
Color Black
Extra info d2=5,0mm
Material Rubber
Material technical NBR 70º Shore A
Thickness 5
  1. Select other sizes

Specifications